Menu Search
EMERSON (WHITE-RODGERS) #36H32-423

Valve, Single-Stage Gas; 24V, 0.41A; 3/4 x 3/4 in Pipe

SKU # 78671052672
Type: Single-Stage Gas Valve
Size: 3/4 x 3/4 in Pipe
Electrical Rating: 24V, 0.41A

Fast-opening combination gas control valve is a versatile multifunction control designed to meet the requirements for use with intermittent ignition systems (direct ignition, proven pilot, HIS).

Additional Info: Includes natural to LP gas conversion kit and reducer bushing kit.