Menu Search
BROAN #162M

Heater, (1) 250R40 Lamp, 70 CFM, 3.5 Sones

SKU # 05532162057
Heater Type: Bulb Heater w/Fan
Number of Lamps: 1
Lamp: 250R40
CFM: 70
Sones: 3.5
Grille: White Polymeric
Housing Dimensions: 11-5/8 x 8-1/8 x 6-3/8 in.
Duct Size: 4-in Round

Heater and Vent Combinations: Heater Type - Bulb Heater w/Fan; Number of Lamps - 1; Lamp - 250R40; CFM - 70; Sones - 3.5; Grille - White Polymeric; Housing LxWxD - in - 11-5/8 x 8-1/8 x 6-3/8; Duct Size - 4-in Round