Menu Search
HAMMOND MANUFACTURING #SHV031159

Control Panel Heater, 4.68 x 4.68 x 1.83 in., 400W, 120VAC, 3.4A

SKU # 62398061375 Manufacturer Series: SHV
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Enclosure Fan Driven Heater
Watts: 400W
Voltage: 120V AC
Amps: 3.4A
Mounting: Clip for 35mm DIN Rail
Dimensions: HxWxD: 4.68 x 4.68 x 1.83 in.
Weight: 1 lb.

Heaters: Heater Type - Enclosure Fan Driven Heater; Watts - 400W; Voltage - 120V AC; Amps - 3.4A; Mounting - Clip for 35mm DIN Rail; HxWxD - in - 4.68 in x 4.68 in x 1.83 in; Weight - lb - 1.00 lb; Manufacturer Series - SHV