Menu Search
HAMMOND MANUFACTURING #SHG14008

Electric Heater, 150W, 110/250VAC/DC, 8A, Clip for 35mm DIN Rail, 10.08x2.80x2.00 in.

SKU # 62398034217 Manufacturer Series: SHG
RoHS Compliant
Heater Type: Electric Heater
Watts: 150W
Voltage: 110/250V AC/DC
Amps: 8A
Mounting: Clip for 35mm DIN Rail
Dimensions: HxWxD: 10.08 x 2.8 x 2 in.
Weight: 2 lb.

Heaters: Heater Type - Electric Heater; Watts - 150W; Voltage - 110/250V AC/DC; Amps - 8.00 A; Mounting - Clip for 35mm DIN Rail ; HxWxD - in - 10.08x2.80x2.00 in.; Weight - lb - 2.00 lb; Additional Information - Housing: Aluminum ; Manufacturer Series - SHG

Additional Info: Housing: Aluminum