Menu Search
HAMMOND MANUFACTURING #SHV031139

Electric Heater, 200W, 120VAC, 1.79A, Clip for 35mm DIN Rail, 5.91x4.13x1.83 in.

SKU # 62398061373 Manufacturer Series: SHV
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Electric Heater
Watts: 200W
Voltage: 120V AC
Amps: 1.79A
Mounting: Clip for 35mm DIN Rail
Dimensions: HxWxD: 5.91 x 4.13 x 1.83 in.
Weight: 1 lb.

Heaters: Heater Type - Electric Heater; Watts - 200W; Voltage - 120V AC; Amps - 1.79 A; Mounting - Clip for 35mm DIN Rail ; HxWxD - in - 5.91x4.13x1.83 in.; Weight - lb - 1.00 lb; Additional Information - Housing: Die Cast Aluminum, CFM: 20; Manufacturer Series - SHV

Additional Info: Housing: Die Cast Aluminum, CFM: 20