Menu Search
HAMMOND MANUFACTURING #SHGL04600

Electric Heater, 250W, 110/250VAC, 2.2A, Clip for 35mm DIN Rail, 7.00x3.15x3.15 in.

SKU # 62398056589 Manufacturer Series: SHGL
RoHS Compliant
Heater Type: Electric Heater
Watts: 250W
Voltage: 110/250V AC
Amps: 2.2A
Mounting: Clip for 35mm DIN Rail
Dimensions: HxWxD: 7 x 3.15 x 3.15 in.
Weight: 2 lb.

Heaters: Heater Type - Electric Heater; Watts - 250W; Voltage - 110/250V AC; Amps - 2.20 A; Mounting - Clip for 35mm DIN Rail ; HxWxD - in - 7.00x3.15x3.15 in.; Weight - lb - 2.00 lb; Additional Information - Housing: Aluminum ; Manufacturer Series - SHGL

Additional Info: Housing: Aluminum