Menu Search
HAMMOND MANUFACTURING #FLHTF400A115

Enclosure Fan Driven Heater 400W 120VAC

SKU # 62398040292 Manufacturer Series: FLHTF
RoHS Compliant
Heater Type: Enclosure Fan Driven Heater
Watts: 400W
Voltage: 120V AC
Thermostat: 0 to 100 deg F (-18 to 38 deg C)
Mounting: Interior Panel
Dimensions: HxWxD: 7.5 x 4 x 5.3 in.
Weight: 3 lb.

Heaters: Heater Type - Enclosure Fan Driven Heater; Watts - 400W; Voltage - 120VAC; Thermostat - 0 to 100 deg F (-18 to 38 deg C); Mounting - Interior Panel; HxWxD - in - 7.50" x 4.00" x 5.30"; Weight - lb - 3.00 lb; Additional Information - Housing: Aluminum, CFM: 20; Manufacturer Series - FLHTF

Additional Info: Housing: Aluminum, CFM: 20