Menu Search
HAMMOND MANUFACTURING #SCR027009

Enclosure Fan Driven Heater 550W 115V AC 11.0A

SKU # 62398018166 Manufacturer Series: SCR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Enclosure Fan Driven Heater
Watts: 550W
Voltage: 115V AC
Amps: 11A
Thermostat: 32 to 140 degF (0 to 60 degC)
Mounting: Clip for 35mm DIN Rail
Weight: 2 lb.

Heaters: Heater Type - Enclosure Fan Driven Heater; Watts - 550W; Voltage - 115V AC; Amps - 11.0A; Thermostat - 32 to 140 degF (0 to 60 degC); Mounting - Clip for 35mm DIN Rail; Weight - lb - 2.00 lb; Additional Information - Housing: Plastic. CFM: 20; Manufacturer Series - SCR

Additional Info: Housing: Plastic. CFM: 20