Menu Search
HAMMOND MANUFACTURING #SHG14003

Enclosure Heater, 45W, 110/250VAC/DC, 3.5A, Clip for 35mm DIN rail, 3.94 in.x2.80 in.

SKU # 62398034213 Manufacturer Series: Series SHG
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Electric Heater
Watts: 45W
Voltage: 110/250V AC/DC
Amps: 3.5A
Mounting: Clip for 35mm DIN Rail
Dimensions: 3.94 x 2.8 in.

Heaters: Heater Type - Electric Heater; Watts - 45W; Voltage - 110/250V AC/DC; Amps - 3.5A; Mounting - Clip for 35mm DIN rail; HxWxD - in - 3.94 in.x2.80 in.; Additional Information - IP20, Surface Temperature: 131 deg F(55 deg C), Housing: Aluminum; Manufacturer Series - Series SHG

Additional Info: IP20, Surface Temperature: 131 deg F(55 deg C), Housing: Aluminum