Menu Search
HAMMOND MANUFACTURING #SHGM1430

Mini Radiant Heater, 30W, 110/250VAC, 1.2A, 35mm DIN Rail, 1.77 in.x2.95 in.x1.16 in.

SKU # 62398071982 Manufacturer Series: SHGM
RoHS Compliant
Heater Type: Radiant Heater
Watts: 30W
Voltage: 110/250V AC
Amps: 1.2A
Mounting: 35mm DIN Rail
Dimensions: HxWxD: 1.77 x 2.95 x 1.16 in.

Heaters: Heater Type - Radiant Heater; Watts - 30W; Voltage - 110/250V AC; Amps - 1.2A; Mounting - 35mm DIN Rail; HxWxD - in - 1.77 in.x2.95 in.x1.16 in.; Additional Information - IP20, Surface Temperature: 284 deg F(140 deg C); Manufacturer Series - SHGM

Additional Info: IP20, Surface Temperature: 284 deg F(140 deg C)