Menu Search
NVENT HOFFMAN #DAH2002A

Enclosure Fan Driven Heater 200W 230V AC 0.9A

SKU # 78351070560 Manufacturer Series: DAH
Heater Type: Enclosure Fan Driven Heater
Watts: 200W
Voltage: 230V AC
Amps: 0.9A
Thermostat: 0 to 100 degF (-18 to 38 degC)
Mounting: Interior Panel
Dimensions: HxWxD: 5.5 x 4 x 4 in.
Weight: 4 lb.

Heaters: Heater Type - Enclosure Fan Driven Heater; Watts - 200W; Voltage - 230V AC; Amps - 0.9A; Thermostat - 0 to 100 degF (-18 to 38 degC); Mounting - Interior Panel; HxWxD - in - 5.50"x4.00"x4.00"; Weight - lb - 4.00 lb; Manufacturer Series - DAH