Menu Search
NVENT HOFFMAN #DAHHL501AC

Enclosure Heater, 50 w, 110 to 265 VAC, 1.1 lb.

SKU # 78351028717 Manufacturer Series: D85H
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Enclosure Heater
Watts: 50W
Voltage: 110 to 265 VAC
Thermostat: 50°F/10°C or 68°F/20°C Set Point
Dimensions: HxWxD : 3.5 x 1.6 x 1.2 in.
Weight: 1.1 lb.

Designed for use in hazardous locations where electronic components require protection from cold freezing temperatures, condensation and corrosion.