Menu Search
Heating Cable Connection Kits Connection Kit Rubber
3M #18-SXG-KIT

Connection Kit Rubber

SKU # 05114105299 Manufacturer Series: TTS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Connection Kit
Application: Heating Cable
Material: Rubber

Heating Cable Connection Kits: Type - Connection Kit; Application - Heating Cable; Material - Rubber; Additional Information - Application: Non-Hazardous Power Connection. Includes: Rubber Boot, RTV Adhesive, Grommet and Gland Connector; Manufacturer Series - TTS

Additional Info: Application: Non-Hazardous Power Connection. Includes: Rubber Boot, RTV Adhesive, Grommet and Gland Connector