Heating Cable Connection Kits: Type - Power Connection Kit; Application - Heating Cable; Material - Non-Metallic; Additional Information - Kit Includes: NEMA 4X Junction Box, Pipe Mounted Expediter, (2) Stainless Steel Pipe Attachment Bands, Heater Cable Grommet, (3) Power Connection Boots (TBX-3L), RTV Adhesive, Ground Wire Extension Lead with Lug, Wire Fasteners
Additional Info: Kit Includes: NEMA 4X Junction Box, Pipe Mounted Expediter, (2) Stainless Steel Pipe Attachment Bands, Heater Cable Grommet, (3) Power Connection Boots (TBX-3L), RTV Adhesive, Ground Wire Extension Lead with Lug, Wire Fasteners