Menu Search
NVENT RAYCHEM #SC-JBP-S-A

Power Connection Kit, Polymer

SKU # 71562999761 Manufacturer Series: Series SC
Type: Above Insulation Power Connection Kit
Application: 2 and 3SC30, 40, 50 (-CT), 2 and 3SC/H30, 40, 50 (-CT), 2 and 3SC/F30, 40, 50 (-CR) Series Heating Cables
Material: Polymer

nVent Raychem® SC-JBP-L/S is a range of above insulation power connection kits for use in long line heat tracing applications. Consists of a polymeric enclosure and stand with captive sealing grommet. Earth plate option available.

Additional Info: Number of Pieces: 42, Includes: (1) Stand Assembly, (1) Grommet Plug, (1) Cable Lubricant, (16) Tape Strips, (1) Green/Yellow Tube, (4) Coil Kester® 48 Core LF Solder for Nickel, (10) Thomas and Betts Splices, Spares Included, (3) Cold Leads, (1) Ground L