Menu Search
OUELLET ELECTRIC HEATING #OTP-MZ24000D-E

Multi Zone Heat Pump, Wall Mount, 26000 BTUH, 240/208V, 60Hz, 1PH, Heating/Cooling, 12.2A

SKU # 62526262414 Manufacturer Series: OTP-MZ
Type: Air Conditioner
Operation: Heating/Cooling
Mounting: Wall
Voltage: 240/208V, 60Hz, 1-Phase
Cooling BTU/​Hr: 26000 BTUH
Heating kW: 8.5 kW
Ambient Temperature: 80.6 deg F, 27 deg C Max
Control: (2) Wireless Remote
Dimensions: HxWxD: 27.62 x 37.25 x 15.62 in. (701 x 945 x 396mm)
Weight: 134 lb.

Air Conditioners: Type - Air Conditioner; Operation - Heating/Cooling; Mounting - Wall; Voltage - 240/208V, 60 Hz, 1-Phase; Cooling BTU/Hr - 26000 BTUH; Heating kW - 8.5 kW; Ambient Temperature - 80.6 deg F, 27 deg C Max; Control - (2)Wireless Remote; HxWxD - 27.62x37.25x15.62 in. (701x945x396mm); Weight - 134.00 lbs; Manufacturer Series - OTP-MZ