Menu Search
HAMMOND MANUFACTURING #RH30000N4S16FDA

Rainhood, 12.68 in. H x 10.87 in. W x 3.56 in. D

SKU # 62398046874 Manufacturer Series: RHN4
RoHS Compliant
Type: Sanitary Rainhood
Product Type: Rainhood
Material: 316 Stainless Steel
Finish: Brushed
Size: HxWxD: 12.68 x 10.87 x 3.56 in.
Rating: NEMA 4/4X, IPx6
Use With: PF3X000/PFA30000 Series Filter Fans