Menu Search
HAMMOND MANUFACTURING #RH40000N4S16

Rainhood, 14.65 in. H x 12.84 in. W x 3.56 in. D

SKU # 62398046878 Manufacturer Series: RHN4
RoHS Compliant
Type: Rainhood
Product Type: Rainhood
Material: 316 Stainless Steel
Finish: Brushed
Size: HxWxD: 14.65 x 12.84 x 3.56 in.
Rating: NEMA 4/4X, IPx6
Use With: PF4XX00/PFA40000 Series Filter Fans