Menu Search
OUELLET #OFM1250AM

Standard Baseboard Heater Almond 1250/938W 240/208VAC

SKU # 62526217536 Manufacturer Series: OFM
Heater Type: Standard Baseboard
Voltage: 240/208V AC
Watts: 1250/938W
Length: 1447mm (57 in.)
Color: Almond
Control: Not Included