Menu Search
OUELLET ELECTRIC HEATING #ODL1000CM

Standard Baseboard Heater Metallic Charcoal 1000/750W 240/208VAC

SKU # 62526247990 Manufacturer Series: ODL

Compare

Maximum number of products selected.
Heater Type: Standard Baseboard
Voltage: 240/208V AC
Watts: 1000/750W
Length: 49.81 in.
Height: 6.94 in.
Color: Metallic Charcoal
Control: Included

Additional Info: Stainless Steel Tubular Heating Element with Aluminum Fins