Menu Search
OUELLET ELECTRIC HEATING #OFM1750BL

Standard Baseboard Heater White 1750/1313W 240/208VAC

SKU # 62526217584 Manufacturer Series: OFM
Heater Type: Standard Baseboard
Voltage: 240/208V AC
Watts: 1750/1313W
Length: 1905mm (75 in.)
Color: White
Control: Not Included