Menu Search
OUELLET #OFM2258BL

Standard Baseboard Heater White 2250W 208VAC

SKU # 62526217576 Manufacturer Series: OFM
Heater Type: Standard Baseboard
Voltage: 208V AC
Watts: 2250W
Length: 2353mm (92.6 in.)
Color: White
Control: Not Included