Menu Search
OUELLET ELECTRIC HEATING #OFM0300BL

Standard Baseboard Heater White 300/225W 240/208VAC

SKU # 62526217578 Manufacturer Series: OFM

Compare

Maximum number of products selected.
Heater Type: Standard Baseboard
Voltage: 240/208V AC
Watts: 300/225W
Length: 566mm (22.3 in.)
Color: White
Control: Not Included