Menu Search
OUELLET ELECTRIC HEATING #OCEH1250SS-T600

Convection Heater, 240/208VAC, 50/60 Hz, 1250/938W

SKU # 62526229513 Manufacturer Series: OCEH
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 1250/938W
Height: 27 in. (685mm)
Length: 19-7/16 in. (492mm)
Color: Stainless Steel
Control: Electronic Thermostat, Wall Mount T600
Mounting: Wall Mount