Menu Search
OUELLET #OCEB2000CM-TH

Convection Heater, 240/208VAC, 50/60 Hz, 2000/1500W

SKU # 62526266355 Manufacturer Series: OCEB
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 2000/1500W
Height: 14 in. (356mm)
Length: 46-7/16 in. (1179mm)
Color: Metallic Charcoal
Control: Electronic Thermostat, Built-in
Mounting: Wall Mount