Menu Search
OUELLET ELECTRIC HEATING #OCEH2500AE-TH

Convection Heater, 240/208VAC, 50/60 Hz, 2500/1875W

SKU # 62526267173 Manufacturer Series: OCEH
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 2500/1875W
Height: 27 in. (685mm)
Length: 34 in. (862mm)
Color: Metallic Silver
Control: Electronic Thermostat, Built-in
Mounting: Wall Mount