Menu Search
OUELLET ELECTRIC HEATING #OCEB3000AM

Convection Heater, 240/208VAC, 50/60 Hz, 3000/2250W

SKU # 62526244116 Manufacturer Series: OCEB
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 3000/2250W
Height: 14 in. (356mm)
Length: 69-5/16 in. (1760mm)
Color: Almond
Mounting: Wall Mount