Menu Search
OUELLET ELECTRIC HEATING #OHY2000SA

Convection and Fan Heater, 240VAC, 2000W, Sand

SKU # 62526257312 Manufacturer Series: Series OHY

Compare

Maximum number of products selected.
Heater Type: Hybrid Convection and Forced-Air Wall Heater
Voltage: 240V AC
Watts: 2000W
Height: 21-5/8 in. (549mm)
Length: 15 in. (381mm)
Color: Sand
Control: Electronic Digital Thermostat/Timer, Built-In
Mounting: Surface or Recessed Mount

The OHY heater combines the quiet operation of convection heating and high power boost capabilities of fan heaters. Its digital control provides easy operation and precise temperature control. A cast aluminum front cover featuring the elegance of a Morell