Menu Search
OUELLET #OCEH0500BL-OTH

European Style Convector, 208/240 V, 500/375 w, 27 in. H

SKU # 62526221258 Manufacturer Series: Series OCE
Heater Type: European Style Convector
Voltage: 208/240V
Watts: 500/375 w
Height: 27 in.
Length: 10-5/8 in.
Color: White
Control: Electronic Thermostat
Mounting: Wall

The OCE European-style convector comes in three different heights. Furthermore, the OCEH, OCEM and OCEB provide power ranging from 500 w to 3000 w. The OCE can be equipped with a built-in electronic thermostat (TH) or teamed with a wall mounted electronic