Menu Search
OUELLET #OCEB1000BL-OTH

European Style Convector Heater White Electronic, Wall Mount OTH500

SKU # 62526221219 Manufacturer Series: OCE
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 1000/750W
Height: 356mm (14 in.)
Length: 674mm (26.5 in.)
Color: White
Control: Electronic, Wall Mount OTH500
Mounting: Surface