Menu Search
OUELLET #OAS05008T

Unit Heater, 208VAC, 1 PH, 5000W, 700 CFM

SKU # 62526210653 Manufacturer Series: Series OAS
Heater Type: Suspended Unit Heater
Grade: Commercial, Industrial
Voltage: 208V AC
Phase: 1
Watts: 5000W
BTU: 17060 BTUH
CFM: 700 CFM
Finish: Epoxy/Polyester Powder Paint
Housing Dimensions: 19.31 in. H x 16.50 in. W x 17.00 in. D

OUE OAS05008T 5KW/208V-1PH-THERM