Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Heating, Cooling and Plumbing
Heaters
Fan Driven Heaters
Heater Mounting and Accessories
#OVS-BS-NL
OUELLET ELECTRIC HEATING
#OVS-BS-NL
Surface Mount Box, 16.00 in. H x 8.13 in. W, 20 Gauge Steel
SKU
#
62526242769
Add to List
Add to Quote
Compare
Maximum number of products selected.
Specifications
Kit Type:
Wall Heater Surface Mount Box
Size:
HxW: 16 x 8.13 in.
Heater Size:
500-2000W Units
Material:
20 Gauge Steel
Finish:
Semi Gloss Black
Downloads
Data Sheet 1