Menu Search
OUELLET #KIT-OVS-BSBL

Surface Mount Box, 407 x 207 mm, Steel, White

SKU # 62526212232 Manufacturer Series: OVS
Kit Type: Wall Heater Surface Mount Box
Size: 407 x 207mm
Material: Steel
Finish: White