Menu Search
OUELLET #OAS05036AM

Standard Unit Heater 17060 BTU Contactor Control

SKU # 62526201268 Manufacturer Series: OAS
Heater Type: Standard Unit Heater
Voltage: 600V AC
Phase: 1, 3
kW: 5
BTU: 17060
Control: Contactor
Bracket: Ceiling/Wall Hanger

Additional Info: Commercial Industrial Application