Menu Search
OUELLET ELECTRIC HEATING #OAS05077R

Suspended Unit Heater, 277V, 1 Ph, 5 kW

SKU # 62526215699 Manufacturer Series: Series OAS

Compare

Maximum number of products selected.
Heater Type: Commercial Industrial Suspended Unit Heater
Voltage: 277V
Phase: 1
kW: 5 kW
BTU: 17060 BTU
Control: 24V Relay, Without Transformer
Bracket: Ceiling/Wall

The commercial industrial suspended OAS unit heater is designed for areas requiring a high level of air flow. This unit heater may be mounted horizontally (wall or ceiling) using supplied brackets or vertically using 4 threaded rods (not included). A vari