Menu Search
OUELLET #OAS15004

Suspended Unit Heater, 480V, 1 Ph, 15 kW

SKU # 62526215732 Manufacturer Series: Series OAS
Heater Type: Commercial Industrial Suspended Unit Heater
Voltage: 480V
Phase: 1
kW: 15 kW
BTU: 51180 BTU
Control: Contactor and 240/208V Control Circuit
Bracket: Ceiling/Wall

The commercial industrial suspended OAS unit heater is designed for areas requiring a high level of air flow. This unit heater may be mounted horizontally (wall or ceiling) using supplied brackets or vertically using 4 threaded rods (not included). A vari