Menu Search
OUELLET #OAS10036AM-T

Suspended Unit Heater, 600 VAC, 1/3 PH, 10 kw

SKU # 62526201772
Heater Type: Commercial Industrial Suspended Unit Heater
Voltage: 600V AC
Phase: 1/3 PH
kW: 10 kw
BTU: 34,120 BTU/hr
Control: Thermostat
Bracket: Ceiling/Wall