Menu Search
OUELLET #OAS20036R

Suspended Unit Heater, 600V, 1, 3 Ph, 20 kW

SKU # 62526210703 Manufacturer Series: Series OAS
Heater Type: Commercial Industrial Suspended Unit Heater
Voltage: 600V
Phase: 1, 3
kW: 20 kW
BTU: 68240 BTU
Control: 24V Relay, Without Transformer
Bracket: Ceiling/Wall

The commercial industrial suspended OAS unit heater is designed for areas requiring a high level of air flow. This unit heater may be mounted horizontally (wall or ceiling) using supplied brackets or vertically using 4 threaded rods (not included). A vari