Menu Search
OUELLET #OAS04006R

Suspended Unit Heater, 600V, 1 Ph, 4 kW

SKU # 62526210619 Manufacturer Series: Series OAS
Heater Type: Commercial Industrial Suspended Unit Heater
Voltage: 600V
Phase: 1
kW: 4 kW
BTU: 13648 BTU
Control: 24V Relay, Without Transformer
Bracket: Ceiling/Wall

The commercial industrial suspended OAS unit heater is designed for areas requiring a high level of air flow. This unit heater may be mounted horizontally (wall or ceiling) using supplied brackets or vertically using 4 threaded rods (not included). A vari