Menu Search
EASYHEAT #DFT2095

Radiant Heat Cable On Plywood Subfloor, Concrete Subfloor Stone, Ceramic, Engineered Wood Floors

SKU # 01362701626
Type: Radiant Heat Cable
Application: Stone, Ceramic, Engineered Wood Floors
Installation: On Plywood Subfloor, Concrete Subfloor
Voltage: 240V AC
Watts per Foot: 12
Watts per Meter: 129

Additional Info: F Cable Kit