Menu Search
OUELLET #OWF-R0302

Floor Heating Cable, On Concrete Slab, Plywood Subfloor PH, 120V, 2.97W/Ft

SKU # 62526263884 Manufacturer Series: OWF-R
Type: Floor Heating Cable
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room
Installation: On Concrete Slab, Plywood Subfloor
Voltage: 120V
Watts per Foot: 2.97
Watts per Meter: 9.75
Watt Density: 25W per sq-ft (2.3W per sq-m) at 3 in. Spacing, 33W per sq-ft (3.1W per sq-m) at 4 in. Spacing
Length: 30.78m (101 ft.)
Control: Temperature Sensor and Thermostat

Additional Info: Power: 300W