Menu Search
OUELLET #OWF-R0962

Floor Heating Cable, On Concrete Slab, Plywood Subfloor PH, 120V, 3W/Ft

SKU # 62526263898 Manufacturer Series: OWF-R
Type: Floor Heating Cable
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room
Installation: On Concrete Slab, Plywood Subfloor
Voltage: 120V
Watts per Foot: 3
Watts per Meter: 9.84
Watt Density: 80W per sq-ft (7.4W per sq-m) at 3 in. Spacing, 107W per sq-ft (9.9W per sq-m) at 4 in. Spacing
Length: 97.53m (320 ft.)
Control: Temperature Sensor and Thermostat

Additional Info: Power: 960W