Menu Search
OUELLET #OWF-R0475

Floor Heating Cable, On Concrete Slab, Plywood Subfloor PH, 240/208V, 2.97W/Ft

SKU # 62526267585 Manufacturer Series: OWF-R
Type: Floor Heating Cable
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room
Installation: On Concrete Slab, Plywood Subfloor
Voltage: 240/208V
Watts per Foot: 2.97
Watts per Meter: 9.74
Watt Density: 40W per sq-ft (3.7W per sq-m) at 3 in. Spacing, 53W per sq-ft (5W per sq-m) at 4 in. Spacing
Length: 48.76m (160 ft.)
Control: Temperature Sensor and Thermostat

Additional Info: Power: 475W