Menu Search
OUELLET #ELSR-NA-8-2-BO-05

Heating Cable, 240V, 7W/ft, 500 ft L, Self-Regulating

SKU # 62526286347 Manufacturer Series: OSR-NA
Type: Heating Cable
Cable Construction: Nickel Plated Copper Bus Wire, Thermoplastic Outer Jacket
Application: Freeze Protection, Heat Tracing Instrumentation, Pipes, Vessel and Tanks, Chemical and Petrochemical Industries, Food Processing, Automotive, Roof and Gutter and Sprinkler Systems
Voltage: 240V
Watts per Foot: 7W/ft
Length: 500 ft.
Control: Self Regulating