Menu Search
NVENT NUHEAT #F1206

Floor Mat, Heated; 120V; 12W per sq. ft.; 24 x 48 in.

SKU # 62071300005
View more versions of this product
Length: 48 in.
Width: 24 in.
Watts: 96W
Amps: 0.8A
Surface Area: 8 sq. ft.
Type: Heated Floor Mat
Construction: Single conductor, tinned-copper braided heating wire between two porous layers of fabric
Installation: On Subfloor with Modified Thinset
Voltage: 120V
Watt Density: 12W per sq. ft.

Additional Info: 1/8 in. thick. Cold Lead: 2-wire, 18 AWG plus ground braid layer, 10 ft. (3m) length