Menu Search
NVENT NUHEAT #F2518

Floor Mat, Heated; 120V; 12W per sq. ft.; 72 x 96 in.

SKU # 62071300042
View more versions of this product
Length: 96 in.
Width: 72 in.
Watts: 576W
Amps: 4.8A
Surface Area: 48 sq. ft.
Type: Heated Floor Mat
Construction: Single conductor, tinned-copper braided heating wire between two porous layers of fabric
Installation: On Subfloor with Modified Thinset
Voltage: 120V
Watt Density: 12W per sq. ft.

Additional Info: 1/8 in. thick. Cold Lead: 2-wire, 18 AWG plus ground braid layer, 10 ft. (3m) length