Menu Search
NVENT NUHEAT #F032032-S

Shower Mat, Heated; 120V; 12W per sq. ft.; 32 x 32 in.

SKU # 62071300150
Length: 32 in.
Width: 32 in.
Type: Heated Shower Floor Mat
Construction: With 5 in. Center Drain Hole
Installation: On Subfloor with Modified Thinset
Voltage: 120V
Amps: 0.7A
Watt Density: 12W per sq. ft.
Surface Area: 7.1 sq. ft.

Additional Info: 1/8 in. thick. Cold Lead: 2-wire, 18 AWG plus ground braid layer, 10 ft. (3m) length