Menu Search
OUELLET #OWC-M0850

Heating Cable Mat, 35 ft 5 in. L x 0.61m W

SKU # 62526262533 Manufacturer Series: OWC-M
Type: Heating Cable Mat
Construction: Heating Cable For Concrete on Mat
Application: Basements, Condominiums, Cottages, Garages
Installation: With or Without Metallic Structure
Voltage: 240/208V, 347V 1 Phase
Watts: 850W
Amps: 3.54A
Watt Density: 11W per sq-ft
Width: 0.61m (24 in.)
Length: 35 ft. 5 in.
Surface Area: 80.00 sq-ft
Control: Thermostat

100 percent energy efficient, the concrete heating cables from Ouellet are also faster and more economical to install than a hydronic system. They require no annual maintenance and provide quiet and clean heat without any liquid or pump. Furthermore, our heating cables for concrete allow for zoning so each room can be separately controlled. Designed for installation with or without metallic structure for reinforced concrete, our heating cables for concrete on mat are solely for interior applications. They are ideal for basements, condominiums, cottages, garages and much more. Their full potential is yours to discover.