Menu Search
OUELLET #OTM0475

Thermat Radiant Heat Mat On Subfloor, Mortar Imbedded Floors: Tile, Vinyl, Carpet, Engineered

SKU # 62526227988 Manufacturer Series: OTM
Type: Radiant Heat Mat
Construction: Heating Cable on Meshed Mat
Application: Floors: Tile, Vinyl, Carpet, Engineered
Installation: On Subfloor, Mortar Imbedded
Voltage: 240/208V
Watts: 475W
Watt Density: 130W per m-sq
Width: 0.41m (16 in.)
Length: 9.1m (30 ft.)
Surface Area: 3.7m sq (40.00 ft sq)
Control: OTH700 or TH115 Thermostat (not included)