Menu Search
RAYCHEM #AT-180

Tape, Fixing; Aluminum; 5 mil; 2.5 in. x 180 ft.

SKU # 71562900614
Type: Fixing Tape
Application: Attaching Heat Cable/Thermostat Sensors to Pipes/Tanks
Material: Aluminum
Width: 2.5 in.
Thickness: 5 mil
Length: 180 ft.

Additional Info: For stainless steel pipes or for any installation below 40°F (5°C).